Workbench, Worktable

  • Mfr # 3995
  • Zoro # G923367034
product price: 
$
979.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Width
31 in
Maximum Drawer Load Capacity
100 lb
Number of Drawers
1
Product Type
Shop Workbench
Features
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3995
Zoro #
G923367034
UPC #
874015007732
Country of Origin
China
Maximum Drawer Load Capacity
100 lb
Number of Drawers
1
Product Type
Shop Workbench
Features
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility
Lock Type
No Lock
Foot Type
Leg Leveling Pad
Number of Work Surface Tops
1
Frame Metal Material Gauge
14 ga
Overall Load Capacity
1,400 lb
Item
Workbench
Number of Shelves
1
Assembly
Fully Assembled
Includes
Closed Legs, Crossbar, Drawer and Retaining Plate, Leveling Feet, Low Shelf, M10x20mm Bolts, Washer, Workbench Top
Included Components
Legs, Drawer, Lower Shelf
Edge Shape
Radius
Portability
Stationary
Top Metal Material Gauge
14 ga
Number of Cabinets
0
Leg Type
Straight Leg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Oil-Resistant, Scratch-Resistant
Frame Material Finish
Powder Coated
Color
Red
Maximum Shelf Load Capacity
650 lb
Frame Material
Steel
Top Material Finish
Powder Coated
NSF Rated
Not NSF Rated
Top Material
Steel
Number of Legs
4
Number of Knockouts
0
Frame Construction
Bolted Only
Number of Outlets
0
Wire Color
Red

Dimensions

Work Surface Width
31 in
Overall Fixed Height
36 in
Drawer Height
5 in
Drawer Width
17 4/5 in
Drawer Depth
16 7/8 in
Work Surface Depth
61 in
Overall Depth
31 in
Overall Width
31 in
Height to Surface Top
36 in
Height Adjustability
Fixed Height
Height Adjustment Mechanism
Leveling Feet
Top Thickness
1/8 in
Back Stop Height
1 1/2 in
Fits Chest Size
Adjustable Footpads Allow Easy Adjustment to Accommodate Uneven Floor Surfaces, Generous-Sized Work Space Has Ample Room for Tools Parts and Components, Retaining Wall on Sides and Back Keep Parts and Accessories from Falling Off, Under-Bench Storage Shelf Provides Extra Capacity and Maximum Versatility

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Red, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Legs, Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 31 in, Overall Fixed Height 36 in, Overall Load Capacity 1,400 lb, Overall Width 31 in

Ratings & reviews