Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Keyswitch
- Mfr # HBF-CC-R
- Zoro # G224447091
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Control Functions
Open-Close
Product Type
Keyswitch
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Security
Keyswitch
For Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBF-CC-R
- Zoro #
- G224447091
- UPC #
- -
- Country of Origin
- China
- Control Functions
- Open-Close
- Item
- Keyswitch
- Product Type
- Keyswitch
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Security
- Keyswitch
- For Location
- Indoor
- Voltage
- 125V AC, 250V AC
- Contact Form
- Momentary Contacts
- Operator Type
- Keyswitch
Description
Keyswitch, Voltage 125V AC, 250V AC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.