Keyswitch
- Mfr # HBFX-CC-R
- Zoro # G724447478
product price:Â
$
784.99
/ea
Free Shipping & Returns
Key Features
Control Functions
Open-Close
Security
Keyswitch
Product Type
Keyswitch
Voltage
125V AC, 250V AC
For Location
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBFX-CC-R
- Zoro #
- G724447478
- UPC #
- -
- Country of Origin
- China
- Control Functions
- Open-Close
- Security
- Keyswitch
- Item
- Keyswitch
- Product Type
- Keyswitch
- Voltage
- 125V AC, 250V AC
- For Location
- Indoor/Outdoor
- Contact Form
- Momentary Contacts
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Operator Type
- Keyswitch
Description
Keyswitch, Voltage 125V AC, 250V AC, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.