Zoro Homepage

Replaceable Tip Hammer, Zinc, 1.3 lb

  • Mfr # AM2ZRTCG

  • Zoro # G916290295


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Tip Material
Urethane
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2ZRTCG
Zoro #
G916290295
UPC #
00810379016256
Country of Origin
United States

Dimensions

Overall Length
12 in
Tip Diameter
1 1/2 in

Details

Item
Replaceable Tip Hammer
Tip Material
Urethane
Head Weight
2 1/2 lb
Handle Material
Steel
Head Material
Zinc
Hammer Type
General Machining / Assembly
Replaceable Tips
Yes
Grip Style
Textured
Non-Sparking
No
Included Tip Hardness
Hard, Medium, Soft
Dead Blow Hammer
No
Includes Tips
No

Description

Replaceable Tip Hammer, Hammer Type General Machining / Assembly, Head Material Zinc, Tip Material Urethane, Head Weight 1 1/2 lb, Tip Diameter 1 1/2 in, Included Tip Hardness Hard, Medium, Soft, Overall Length 11 1/2 in, Replaceable Tips Yes, Includes Tips No, Dead Blow Hammer No, Non-Sparking No, Grip Style Textured, Handle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.