38inx 60in Abrasive Sandblasting Cabinet With Pneumatic Blaster, With Dust Collector Black

  • Mfr # 2022EB-BLK

  • Zoro # G521890026


product price:  $1,948.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Blaster Control
Pneumatic Hand Blaster
Cabinet Material
Steel
Overall Height
60 in
Overall Depth
26 in
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2022EB-BLK
Zoro #
G521890026
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Depth
26 in
Overall Width
38 in

Details

Blaster Control
Pneumatic Hand Blaster
Cabinet Material
Steel
Item
Abrasive Blast Cabinet
Color
Black

Description

High quality abrasive blasting has never been easier then with the American Hawk in Dustrial Abrasive blasting cabinets. This heavy duty 38in by 60in sandblast cabinet will have you moving well past the harbor freight blast cabinet of the world. Heavy duty steel construction, featuring high quality LED lighting, top of the line heavy duty blasting gloves, and a Top of line Pneumatic blasting gun.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.