
38inx 60in Abrasive Sandblasting Cabinet With Pneumatic Blaster, With Dust Collector Light Grey
Mfr # 2022EB-GRY
Zoro # G421890027
product price:Â $1,948.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
Steel
Overall Height
60 in
Overall Width
38 in
Overall Depth
26 in
Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2022EB-GRY
Zoro #
G421890027
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
38 in
Overall Depth
26 in
Details
Cabinet Material
Steel
Item
Abrasive Blast Cabinet
Color
Light Grey
Blaster Control
Pneumatic Hand Blaster
Description
High quality abrasive blasting has never been easier then with the American Hawk in Dustrial Abrasive blasting cabinets. This heavy duty 38in by 60in sandblast cabinet will have you moving well past the harbor freight blast cabinet of the world. Heavy duty steel construction, featuring high quality LED lighting, top of the line heavy duty blasting gloves, and a Top of line Pneumatic blasting gun.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.