
Benchtop Abrasive Blast Cabinet 25.5in H x 25.5in W x 17in D Black
Mfr # BT25-Black
Zoro # G921890008
product price: $446.99
/eaKey Features
Cabinet Material
Steel
Overall Depth
17 in
Overall Height
25-1/2 in
Overall Width
33-1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT25-Black
Zoro #
G921890008
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
17 in
Overall Height
25-1/2 in
Overall Width
33-1/2 in
Details
Item
Abrasive Blast Cabinet
Cabinet Material
Steel
Color
Black
Blaster Control
Pneumatic Hand Blaster
Air Requirments
18 CFM
Vacuum Hookup
2.25 in
Description
The brand new American Hawk in Dustrial BT-25 benchtop abrasive blaster. Featuring two side 14in x 4in shelfs and a front 22in long front pull down. Unit comes our BT Blasting gun and a 5/16 Steel nozzle. Side access door provides quick part access to change out components.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.