
Benchtop Abrasive Blast Cabinet 25.5in H x 25.5in W x 17in D RED
Mfr # BT25-RED
Zoro # G121890013
product price:Â $446.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
17 in
Color
Red
Overall Width
33.5 in
Air Requirments
18 CFM
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT25-RED
Zoro #
G121890013
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
17 in
Overall Width
33.5 in
Overall Height
25.5 in
Details
Color
Red
Air Requirments
18 CFM
Item
Abrasive Blast Cabinet
Cabinet Material
Steel
Vacuum Hookup
2.25 in
Blaster Control
Pneumatic Hand Blaster
Description
The brand new American Hawk in Dustrial BT-25 benchtop abrasive blaster. Featuring two side 14in x 4in shelfs and a front 22in long front pull down. Unit comes our BT Blasting gun and a 5/16 Steel nozzle. Side access door provides quick part access to change out components.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.