Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Imaginations 0.5 in. x 0.5 in. Cold Expansion Brass Wingback Elbow AI-35205

0.5 in. x 0.5 in. Cold Expansion Brass Wingback Elbow (Discontinued)

  • Mfr # AI-35205
  • Zoro # G904844561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-35205
Zoro #
G904844561
UPC #
627622352050
Country of Origin
Canada

Dimensions

Width
0.5
Overall Length
0.5
Length
0.5

Details

Color
Brass
Finish
Brass
Features
THIS PRODUCT INCLUDE(S): 1x cold expansion brass wingback elbow in brass color (35205). 0.5 INCH COLD EXPANSION BRASS WINGBACK ELBOW. CUPC. EXP X FIP This cold expansion brass wingback elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This cold expansion brass wingback elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 6.6-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Material
Lead Free Brass
Standards
CUPC

Description

THIS PRODUCT INCLUDE(S): 1x cold expansion brass wingback elbow in brass color (35205). 0.5 INCH COLD EXPANSION BRASS WINGBACK ELBOW. CUPC. EXP X FIP This cold expansion brass wingback elbow features a unique shape with a traditional style. This product is made for elbow installation. DIY installation instructions are included in the box. This cold expansion brass wingback elbow is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass and it comes with brass hardware. 0.5-in. Width (left to right). 0.5-in. Depth (back to front). 6.6-in. Height (top to bottom). All dimensions are nominal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.