This item is Discontinued.

American Imaginations 1.25 in. x 1.25 in. Brass Union AI-36001

1.25 in. x 1.25 in. Brass Union (Discontinued)

  • Mfr # AI-36001
  • Zoro # G604844328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-36001
Zoro #
G604844328
UPC #
627622360017
Country of Origin
Canada

Dimensions

Overall Length
1.25
Width
1.25
Length
1.25

Details

Material
Lead Free Brass
Features
THIS PRODUCT INCLUDE(S): 1x brass union in brass color (36001). 1.25 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 3.74-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Color
Brass
Finish
Brass

Description

THIS PRODUCT INCLUDE(S): 1x brass union in brass color (36001). 1.25 INCH BRASS UNION. LEAD FREE. BRASS FITTING. This brass union features a round shape with a traditional style. This brass union is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 1.25-in. Width (left to right). 1.25-in. Depth (back to front). 3.74-in. Height (top to bottom). All dimensions are nominal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.