This item is Discontinued.

American Imaginations 2 in. x 1.5 in. Rectangle ABS Bushing AI-35453

2 in. x 1.5 in. Rectangle ABS Bushing (Discontinued)

  • Mfr # AI-35453
  • Zoro # G904844660
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AI-35453
Zoro #
G904844660
UPC #
627622354535
Country of Origin
Canada

Details

Basic Pipe Fitting Material
ABS

Description

THIS PRODUCT INCLUDE(S): 1x abs bushing in black color (35453). 2 X 1.5 INCH ABS BUSHING. SPIGOT X HUB. This abs bushing features a rectangle shape with a traditional style. This product is made for bushing installation. DIY installation instructions are included in the box. This abs bushing is made with abs. The primary color of this product is black and it comes with black hardware. 2-in. Width (left to right). 1.5-in. Depth (back to front). 1.5-in. Height (top to bottom). All dimensions are nominal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.