American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-16686
Zoro # G0771960
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 30
- Depth 18.25
- Height 9
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" x 2-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-3X2.5-316)
- IRONWERKS DESIGNS 1/2" Iron Pipe Cap, 10PK (IW-CAP-1/2-10)
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- PARKER Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-002-1N)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 14" x 17" (LT569#01)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KOHLER Tresham Vanity-Top Bathroom Sink With (2979-1-96)
- American Imaginations Bathroom Sinks