Dura-Ware
Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5"
Mfr # 1953-1-09-GT-H34
Zoro # G6164557
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless Steel
- Mounting Type Wall
- Color Silver
- Overall Length 18 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-8475)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (461-020X)
- KIPP Tube clamps cross aluminum (K0472.51616)
- ZORO SELECT 3/4" x 1/4" Malleable Iron Reducer Coupling Class 300 (5PAT9)
- DURA-WARE Stainless Steel Bathroom Sink, With Faucet, Bowl Size 14-1/2" x 9-1/2" (1950-1-CSS)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (8679-1A2-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- TOTO Lvtory w/Sanagloss, Under Cnter, 19x12-38" (LT542G#01)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- Dura-Ware Bathroom Sinks