American Imaginations

Electrical Box, Square Box, 2 Gangs, Plastic, Square


product price: $129.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Box Type Square Box
  • Number of Gangs 2
  • Material Plastic
  • Length 1/2 in
  • Width 0.5 in
See all product information

Product Information

Dimensions

Length 1/2 in
Width 0.5 in

Details

Item Electrical Box
Box Type Square Box
Number of Gangs 2
Material Plastic
Opening Shape Square
Color Gray
Includes Double Gang Box with Vapour Barrier
Mounting Wall Mount
Handle Type Standard
Shape Square
Weight 0.5 lbs
For Use With Residential/Non-Residential

Description

THIS PRODUCT INCLUDES: 1x double gang box with vapour barrier in grey color. THE NON-METALLIC DOUBLE GANG DEVICE BOX WITH A VAPOR BARRIER PRESENTS A SET OF ATTRIBUTES IDEAL FOR ELECTRICAL INSTALLATIONS. BOASTING A SPACIOUS CAPACITY OF 37 CUBIC INCHES, THIS GANGABLE BOX ACCOMMODATES VARIOUS WIRING NEEDS. IT IS THOUGHTFULLY DESIGNED WITH INTEGRATED CLAMPS TO SECURE NON-METALLIC CABLES OF SIZES 142, 143, 122, AND 123, CATERING TO DIVERSE WIRING REQUIREMENTS. ITS LIGHTWEIGHT COMPOSITION ENSURES CONVENIENT MANEUVERABILITY DURING SETUP. EMPHASIZING SAFETY, THE BOX IS ENGINEERED TO BE FLAME RETARDANT, BOLSTERING ITS FIRE-PREVENTION CAPABILITIES. FURTHERMORE, ITS REMARKABLE RESISTANCE TO IMPACT CONTRIBUTES TO ITS LONGEVITY, AND THE INCLUSION OF AUTOMATIC CABLE CLAMPS SIMPLIFIES THE WIRING PROCESS, EXPEDITING INSTALLATION PROCEDURES. This double gang box with vapour barrier features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This double gang box with vapour barrier is made with plastic. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.