16.4ft High Output LED Tape Light, 2700K, 24V
- Mfr # HTL-UWW
- Zoro # G423397401
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Ultra Warm White
Lumens
285 lm per Foot
Lamp Type
LED
Rated Life
50,000 hr
Mounting
Surface Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-UWW
- Zoro #
- G423397401
- UPC #
- 71417600412
- Country of Origin
- China
- Housing Finish
- Ultra Warm White
- Lumens
- 285 lm per Foot
- Lamp Type
- LED
- Rated Life
- 50,000 hr
- Mounting
- Surface Mount
- Fixture Item
- Tape Light, High Output
- Series
- HTL
- Lamp Watts
- 4.6 W per Foot
Description
16.4', 24 VDC, 4.6 W/Ft, 285 Lumen/Ft, 50000 Hr LA Life, Ultra-Warm White, Surface Mount, Dimmable, High Output, LED Tape Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.