Shop WESTGATE
See all product information
Create Account
4FT LINEAR TUBE DECORATIVE SUSP. LIGHT TUNABLE 20-30W 30/35/40K WHT, 20W/25W/30W, 30K/35K/40K
- Mfr # SDTL-4FT-20-30W-MCTP
- Zoro # G524886040
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
20W/25W/30W
IP Rating
IP20
Rated Life
50,000hr
Lumens
105LM/W
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDTL-4FT-20-30W-MCTP
- Zoro #
- G524886040
- UPC #
- 845060087444
- Country of Origin
- China
- Fixture Wattage
- 20W/25W/30W
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Lumens
- 105LM/W
- Voltage
- 120V to 277V
- Operating Temp. Range
- -30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
- Power Factor
- >0.9
- Color Temperature
- 3000 K, 3500 K, 4000 K
- CRI
- >80
- Standards
- UL
- Weight
- 3.3 lb
- Housing Finish
- Sandy White
- Dimmable
- 0~10V Dimming
- Fixture Item
- 4Ft Linear Tube Decorative Susp. Light Tunable 20-30W 30/35/40K Wht
- BUG Rating
- B1 U3 G1
- Beam Angle
- H106.4 V138.9
- Fixture Housing Material
- Aluminum
Dimensions
- Width
- 0.9 in
- Length
- 46.4 in
- Height
- 0.96 in
Description
The Westgate SDTL-4FT-20-30W-MCTP is a 4ft linear tube decorative susp. light tunable 20-30w 30/35/40k wht. It delivers 105LM/W of 30K/35K/40K light at 20W/25W/30W. Operates on 120-277V input power. Constructed of aluminum in a sandy white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <19, beam angle H106.4 V138.9, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection, BUG rating B1 U3 G1. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.