Shop AMERICAN LIGHTING
See all product information
Create Account
3.2W Omni LED Puck Light, 12V, 2700K, White
- Mfr # OMNI-1-WH
- Zoro # G823397391
product price:Â
$
40.79
/ea
Key Features
Lamp Watts
3.2 W
Number of Lamps
6
Mounting
Recessed/Surface
Lamp Type
Dimmable, 2835 SMD LED
Rated Life
30,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OMNI-1-WH
- Zoro #
- G823397391
- UPC #
- 71417600163
- Country of Origin
- China
- Lamp Watts
- 3.2 W
- Number of Lamps
- 6
- Mounting
- Recessed/Surface
- Lamp Type
- Dimmable, 2835 SMD LED
- Lumens
- 150 lm
- Item
- Single, Puck Light
- Rated Life
- 30,000 hr
- Finish
- White
- Housing Material
- Zinc Alloy with Aluminum Heat Sink
Description
2-5/8 in x 11/16 in, 12 VDC, 3.2 W, 150 Lumen, 30000 Hr LA Life, White, Zinc Alloy with Aluminum Heat Sink, Polycarbonate Lens, Recessed/Surface Mount, Dimmable, Puck Light
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.