Shop AMERICAN LIGHTING
See all product information
Create Account
Specialty Lighting
- Mfr # 120-H2-WW
- Zoro # G422984268
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Enclosure
IP65
Lamp Type
Dimmable, LED
Mounting
Clip/Track
Lamp Wattage
2.3 W per Foot
Rated Life
30,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120-H2-WW
- Zoro #
- G422984268
- UPC #
- 071417600213
- Country of Origin
- China
- Enclosure
- IP65
- Lamp Type
- Dimmable, LED
- Item
- Linear Lighting Reel
- Mounting
- Clip/Track
- Lamp Wattage
- 2.3 W per Foot
- Lumens
- 145 Lumen per Foot
- Rated Life
- 30,000 hr
Description
150' x 9/16" x 1/4", 2.3 W/Ft, 120 VAC 60 Hz, 145 Lumen/Ft, 2700 K, 82 CRI, 30000 Hr LA Life, 120D Beam Spread, Flexible Rubber, Clip/Track Mount, Indoor/Outdoor, Dimmable, LED, Linear Lighting Reel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.