American Lock
Lockout Padlock, KA, Silver, Shackle Dia.: 1/4 in
Mfr # A32KA
Zoro # G5046492
product price: $16.89
/eaKey Features
- Body Color Silver
- Padlock Body Material Aluminum
- Key Type Keyed Alike
- Body Width 1 1/2 in
- Shackle Height 1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand American Lock
- MFR # A32KA
- Zoro # G5046492
- UPC # 037325040244
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 3/4 in |
Body Thickness | 3/4 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Item | Lockout Padlock |
Body Color | Silver |
Padlock Body Material | Aluminum |
Key Type | Keyed Alike |
Shackle Material | Hardened Boron Alloy Steel |
Shackle Type | Extended |
Number of Pins | 5 |
Control Key Registration Required | No |
Features | Lock Set Keyed Alike |
Security Level | High Security |
Color | Silver |
Resistance Properties | Corrosion Resistant |
Body Shape | Rectangular |
Number of Tumbler Pins | 5 |
Opening Type | Key |
Key Style | Standard |
Description
Lockout Padlock, Body Color Silver, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Boron Alloy Steel, Shackle Type Extended, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.