Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Yellow, 1-7/8"H, PK12
Mfr # A1105KAS12YLW
Zoro # G3701022
product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Type Open
- Green Certification or Other Recognition UL Environment Claims Validated
- Number of Keys 2
- Body Thickness 3/4 in
- Shackle Height 1 in
Product Information
- Brand American Lock
- MFR # A1105KAS12YLW
- Zoro # G3701022
- UPC # 037325032195
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Shackle Height | 1 in |
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Details
Description
Lockout Padlock, Body Color Yellow, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9676L)
- DAYMARK Medium HexArmor Cut Glove (IT114942)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1106KARED SETOF12)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK6 (A1105KAS6RED)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Green (A1106GRN)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1107KARED)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK3 (A1106KAS3YLW)
- BRADY Lockout Padlock, Nylon, Red, 6 Keys, PK6 (NYL-RED-38PL-KA6PK)
- American Lock Lockout Padlocks