Lockout Padlock, Keyed Alike, Aluminum, Silver, 1 in Shackle Height, 1 1/2 in Body Width

  • Mfr # A31KA

  • Zoro # G5080862


product price: $19.99
/ea

Key Features

Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A31KA
Zoro #
G5080862
UPC #
037325040237
Country of Origin
Mexico

Dimensions

Body Width
1 1/2 in
Shackle Height
1 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Silver
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Hardened Boron Alloy Steel
Shackle Type
Open
Control Key Registration Required
No
Number of Pins
5
Features
Lock Set Keyed Alike
Security Level
High Security
Color
Silver
Opening Type
Key
Key Style
Standard
Body Shape
Rectangular
Number of Tumbler Pins
5
Resistance Properties
Corrosion Resistant

Description

Lockout Padlock, Body Color Silver, Body Height 1 3/4 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Not Applicable, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Boron Alloy Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Shape Rectangular, Control Key Registration Required No, Features Lock Set Keyed Alike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products