Shop AMERICAN PRIDE
See all product information
Recycled Copy Paper, White, Letter, 8 1/2in x 11in, 20 lb Basis Weight, Sustainable Forestry, 10PK
Mfr # AM851120
Zoro # G323365906
product price:Â $89.29
/pk 10, $8.93/eaKey Features
Sheet Size
8-1/2 in x 11 in
Application
Office
Print Technology
Inkjet, Laser
Paper Weight
20 lb
Green Environmental Attribute
Sustainable Forestry Initiative
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AM851120
Zoro #
G323365906
UPC #
863121000041
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Paper Size Name
Letter
Details
Application
Office
Print Technology
Inkjet, Laser
Paper Weight
20 lb
Item
Copy Paper
Green Environmental Attribute
Sustainable Forestry Initiative
Color
White
Recycled Content
30%
Sheets per Ream
500
Description
Recycled Copy Paper - White - Letter - 8 1/2in x 11in - 20 lb Basis Weight - Sustainable Forestry Initiative (SFI) - White - 500 Sheets per Ream, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.