Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange

  • Mfr # 5112

  • Zoro # G307042571


product price:  $10.55
/pk 100, $0.11/ea

Key Features

Color
Orange
Material
Latex
Palm Thickness
7 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5112
Zoro #
G307042571
UPC #
810229026893
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
7 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Sterile/Non-Sterile
Non-Sterile

Description

Our 7 MIL Disposable Latex General Purpose Safety Gloves are produced with a uniquely processed nonallergic low protein premium natural rubber latex and coated with calcium carbonate facilitating grip and high performance in wet and dry environments while being gentle on the skin Our ambidextrous Safety Gloves provide reliable protection against nonhazardous materials The calcium carbonate powdered coating absorbs moisture and humidity yet gentle on the skin while simultaneously increasing durability The durability heightens protection against tearing or ripping and puncture without compromising on elasticity and functionality The gloves are ambidextrousdesigned to function on both the right and left handand cut for a closetotheskin fit This glove is thicker softer and more durable when compared to medical or other thinner disposable latex nitrile or vinyl gloves The premium natural latex rubber is superior mimicking the sensory feeling of the skin and molding to the hand like a second skin providing a full tactile sensory transfer The biodegradable Safety Gloves are widely used for nonsterile medical exam laboratory industrial commercial MRO hospitality food service janitorial arts and crafts tattooing salon pet care agriculture auto care and assembly work for allday comfort and dexterity They are compliant with Food Service CFR 1772600 made in our ISOASTM FDA QSR facility Our product lines are always made from ethically sourced materials by American workers who are paid fair and living wages Its how we do business and our products proudly reflect our standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products