Shop AMERICAN SECURITY CABINETS
See all product information
Create Account
Storage Tote, 20 in L x 20 in W x 36 in H, Off-White, Plastic
- Mfr # ASC-M710-SC-PCT-DF
- Zoro # G015388343
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
20 in
Overall Width
20 in
Material
Plastic
Color
Off-White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASC-M710-SC-PCT-DF
- Zoro #
- G015388343
- UPC #
- -
- Country of Origin
- United States
- Material
- Plastic
- Color
- Off-White
- Item
- Storage Tote
Dimensions
- Overall Height
- 36 in
- Overall Length
- 20 in
- Overall Width
- 20 in
- Overall L x W x H
- 20 in L x 20 in W x 36 in H
Description
Our Padded Collection Tote with Depressible Floor makes collecting books and other forms of media effortless. This tote fits our 710 cabinets and has a gentle drop, no-tip, depressible floor which helps reduce the risk of damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.