Shop AMERICAN STAINLESS PUMPS

CentrfPmp, 1 hp, SS, 1-1/2"

  • Mfr # FDP1AH
  • Zoro # G000719718

product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FDP1AH
Zoro #
G000719718
UPC #
-
Country of Origin
United States
Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
30 to 50 gpm
GPM of Water @ 60 Ft. of Head
14 g/min
Inlet Pressure
10 psi
Max. Case Pressure
50 psi
Agency Compliance
UL
Motor RPM
3,420 RPM
Port Rotation
Top
Seal Material
Buna-N, Carbon, Ceramic
Max. Head
64 ft
Duty
Continuous
Best Efficiency GPM @ PSI
37
Bearing Type
Sealed Ball
Max. Liquid Temp.
225 Degrees F
Installation Position
Horizontal
Impeller Material
Stainless Steel
Max. Specific Gravity
1
Frame
56J
Phase
Single
Amps
9.6/4.8
Item
Centrifugal Pump
Impeller Type
Semi-Open
Cord Type
Amphenol Plug
Thermal Protection
No
Motor Ambient Temp. Rating
40 Degrees C
Hz
60 Hz
GPM of Water @ 50 Ft. of Head
35 g/min
Wetted Materials
Stainless Steel
GPM of Water @ 40 Ft. of Head
53 g/min
Motor Type
Split Capacitor Start
Overload Protection
Auto
Motor Enclosure
Totally Enclosed Fan Cooled
Series
FDP
Wetted Material
Stainless Steel
Pump Housing Material
Stainless Steel
Motor Ambient Temperature (Maximum)
104 Degrees F
Best Efficiency Flow
37 gpm
Motor Frame Designation
56J
Duty Cycle
Continuous
Standards
CSA Certified, UL Listed
Maximum RPM
3,420 RPM
Nameplate Voltage
115/230V AC
Suction Lift (Maximum)
24 ft
NPSHr
23.1 ft
Priming
Manual
Mounting Orientation
Horizontal
Thermal Overload Protection
No
Maximum Media Temperature
225 Degrees F
Maximum Feet of Head
64 ft
Specific Gravity (Maximum)
1
Impeller Design
Semi-Open
Horsepower
1 hp
For Use With Potable Systems
Yes
Intake Type
Barbed
Flow Rate @ 50 ft of Head (Maximum)
35 gpm
Best Efficiency Head
62 ft
Frequency
60 Hz
Electrical Connection Type
Plug-In
Flow Rate @ 60 ft of Head (Maximum)
14 gpm
Flow Rate @ 40 ft of Head (Maximum)
53 gpm
Discharge Type
Barbed
Discharge Position
Offset
Media Temperature - Maximum
225 Degrees F
Shut Off Pressure - Maximum
50 psia
Case Pressure - Maximum
50 psia
Pumping Application
Boiler Feed, Booster Services, Condensate Removal, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Evaporative Cooling, Filtration, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Water Circulation
Flow Rate (Maximum)
53 gpm
Inlet Orientation
Top
Media Temperature - Minimum
-40 Degrees F
Inlet Position
Offset
Feet of Head (Maximum)
65 ft
Shaft Material
300 Stainless Steel
Drive Coupling Type
No Coupling
Motor Speed - Maximum
3,420 RPM
Chemical Compatibility
Inlet Standard
Barbed
Discharge Orientation
Top
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
104 Degrees F
Pump Design
End Suction
Shaft Seal Material
Buna-N, Carbon/Ceramic
Discharge Standard
Barbed
Full Load Current
9.6/4.8
Discharge Rotation Increments
90 Degrees
Suction Lift - Maximum
24 ft
Number of Stages
1
Volute Material
304 Stainless Steel

Dimensions

Inlet Size - Pumps
1.5 in barb
Outlet Size - Pumps
1.5 in barb
Max. Dia. Solids
27/100 in
Width
6 3/4 in
Diameter
6 3/4 in
Manufacturers Warranty Length
1 yr
Length
10.8 in
Height
7 63/100 in
Cord Length
1 ft
Overall Width
6.7 in
Overall Length
10.8 in
Solid Diameter (Maximum)
0.27 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
7.6 in
Compatible Discharge Pipe Size
1 1/2 in
Motor Frame Size
56J
Impeller Diameter
4 3/8 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Wire Rope Length
10.8 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 14 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 64 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type Barbed, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type Barbed, Motor Enclosure Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products