Shop AMERICAN STAINLESS PUMPS

CentrfPmp, 1 hp, SS, 1-1/2"

  • Mfr # FDP2AH
  • Zoro # G900719696

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FDP2AH
Zoro #
G900719696
UPC #
-
Country of Origin
United States
Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115V AC, 230V AC
Max. Pressure - Pumps
64 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
30 to 50 gpm
Wetted Materials
Stainless Steel
Frame
56J
Motor Ambient Temp. Rating
40 Degrees C
GPM of Water @ 60 Ft. of Head
14 g/min
Max. Case Pressure
50 psi
Max. Specific Gravity
1
Agency Compliance
UL
Hz
60 Hz
Duty
Continuous
Seal Material
Buna-N, Carbon, Ceramic
GPM of Water @ 50 Ft. of Head
35 g/min
Motor RPM
3,420 RPM
Phase
Single
Motor Type
Split Capacitor Start
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Centrifugal Pump
Max. Liquid Temp.
225 Degrees F
Best Efficiency GPM @ PSI
37
Impeller Type
Semi-Open
Thermal Protection
No
Installation Position
Horizontal
GPM of Water @ 40 Ft. of Head
53 g/min
Overload Protection
Auto
Amps
9.6/4.8
Inlet Pressure
10 psi
Bearing Type
Sealed Ball
Max. Head
64 ft
Impeller Material
Stainless Steel
Port Rotation
Top
Cord Type
Amphenol Plug
Series
FDP
Priming
Manual
Maximum Feet of Head
64 ft
For Use With Potable Systems
Yes
Maximum RPM
3,420 RPM
Flow Rate @ 60 ft of Head (Maximum)
14 gpm
Pump Housing Material
Stainless Steel
Best Efficiency Flow
37 gpm
Frequency
60 Hz
Suction Lift (Maximum)
24 ft
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Best Efficiency Head
62 ft
Flow Rate @ 50 ft of Head (Maximum)
35 gpm
Electrical Connection Type
Plug-In
Specific Gravity (Maximum)
1
Standards
UL Listed
Motor Frame Designation
56J
Flow Rate @ 40 ft of Head (Maximum)
53 gpm
Impeller Design
Semi-Open
Wetted Material
Stainless Steel
Thermal Overload Protection
No
Motor Ambient Temperature (Maximum)
104 Degrees F
Discharge Type
Barbed
Horsepower
1 hp
Nameplate Voltage
115/230V AC
NPSHr
23.1 ft
Intake Type
Barbed
Maximum Media Temperature
225 Degrees F
Shaft Seal Material
Buna-N, Carbon/Ceramic
Discharge Position
Offset
Media Temperature - Maximum
225 Degrees F
Discharge Standard
Barbed
Drive Coupling Type
No Coupling
Suction Lift - Maximum
24 ft
Inlet Orientation
Top
Discharge Orientation
Top
Flow Rate (Maximum)
53 gpm
Shut Off Pressure - Maximum
50 psia
Case Pressure - Maximum
50 psia
Ambient Temperature - Maximum
104 Degrees F
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
65 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Removal, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Evaporative Cooling, Filtration, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Water Circulation
Chemical Compatibility
Full Load Current
9.6/4.8
Discharge Rotation Increments
90 Degrees
Pump Design
End Suction
Media Temperature - Minimum
-40 Degrees F
Inlet Position
Offset
Motor Speed - Maximum
3,420 RPM
Shaft Material
300 Stainless Steel
Number of Stages
1
Inlet Standard
Barbed
Volute Material
304 Stainless Steel

Dimensions

Inlet Size - Pumps
1.5 in barb
Outlet Size - Pumps
1.5 in barb
Width
6 3/4 in
Diameter
6 3/4 in
Max. Dia. Solids
27/100 in
Manufacturers Warranty Length
1 yr
Cord Length
1 ft
Length
10 in
Height
9 3/100 in
Overall Length
10 in
Solid Diameter (Maximum)
0.27 in
Overall Width
6.7 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Height
9 in
Discharge Diameter
1 1/2 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Inlet Diameter
1 1/2 in
Impeller Diameter
4 3/8 in
Wire Rope Length
10 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 14 gpm, Flow Rate @ 80 ft of Head (Maximum) Not Applicable, Maximum Feet of Head 64 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type Barbed, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type Barbed, Motor Enclosure Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.