CentrfPmp, 3hp, SS, 6-11/16"

  • Mfr # D3621043T2F
  • Zoro # G300719647
product price: 
$
1,482.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
230V AC
Max. Pressure - Pumps
150 ft of head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D3621043T2F
Zoro #
G300719647
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
3/40 in
Length
16 in
Manufacturers Warranty Length
1 yr
Height
10 1/10 in
Width
9 1/5 in
Diameter
9 1/5 in
Compatible Intake Pipe Size
1 1/4 in
Overall Height
10.1 in
Overall Width
9.2 in
Solid Diameter (Maximum)
0.08 in
Compatible Discharge Pipe Size
6 11/16 in
Overall Length
16 in
Motor Frame Size
56J
Inlet Diameter
1 1/4 in
Discharge Diameter
6 11/16 in
Shaft Outer Diameter
5/8 in
Impeller Diameter
6 3/16 in
Wire Rope Length
16 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
3 hp
Phase - Pumps
1
Voltage - Pumps
230V AC
Max. Pressure - Pumps
150 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Best Efficiency Range GPM @ Head
33 to 55 gpm
Bearing Type
Sealed Ball
Seal Material
Carbon, Silicon Carbide, Viton
GPM of Water @ 130 Ft. of Head
25 g/min
Thermal Protection
No
Agency Compliance
CSA, UL
GPM of Water @ 140 Ft. of Head
15 g/min
Impeller Material
Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency GPM @ PSI
50
Motor RPM
3,450 RPM
GPM of Water @ 110 Ft. of Head
42 g/min
Impeller Type
Enclosed
Max. Head
150 ft
Inlet Pressure
10 psi
Phase
Single
Port Rotation
Top
Max. Liquid Temp.
400 Degrees F
Max. Specific Gravity
1.05
GPM of Water @ 80 Ft. of Head
60 g/min
Cord Type
None
Overload Protection
Auto
Wetted Materials
Stainless Steel
GPM of Water @ 120 Ft. of Head
35 g/min
GPM of Water @ 70 Ft. of Head
62 g/min
Frame
56J
Motor Type
Capacitor-Start
GPM of Water @ 90 Ft. of Head
53 g/min
Duty
Continuous
Max. Case Pressure
125 psi
Motor Ambient Temp. Rating
40 Degrees C
Amps
13.7-13.0
Item
Centrifugal Pump
Installation Position
Horizontal
Hz
60 Hz
GPM of Water @ 100 Ft. of Head
47 g/min
Series
7SP
Electrical Connection Type
Hardwired
Flow Rate @ 140 ft of Head (Maximum)
15 gpm
Priming
Manual
NPSHr
23.1 ft
Flow Rate @ 120 ft of Head (Maximum)
35 gpm
Best Efficiency Head
105 ft
For Use With Potable Systems
Yes
Wetted Material
Stainless Steel
Flow Rate @ 90 ft of Head (Maximum)
53 gpm
Standards
CSA Certified, UL Listed
Motor Frame Designation
56J
Suction Lift (Maximum)
24 ft
Motor Ambient Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Impeller Design
Closed
Flow Rate @ 80 ft of Head (Maximum)
60 gpm
Mounting Orientation
Horizontal
Nameplate Voltage
230V AC
Intake Type
NPT
Maximum Media Temperature
400 Degrees F
Pump Housing Material
Stainless Steel
Maximum Feet of Head
150 ft
Discharge Type
NPT
Thermal Overload Protection
No
Horsepower
3 hp
Frequency
60 Hz
Maximum RPM
3,500 RPM
Specific Gravity (Maximum)
15
Flow Rate @ 100 ft of Head (Maximum)
47 gpm
Flow Rate @ 70 ft of Head (Maximum)
62 gpm
Best Efficiency Flow
50 gpm
Pump Design
End Suction
Motor Speed - Maximum
3,500 RPM
Shaft Material
300 Stainless Steel
Flow Rate (Maximum)
62 gpm
Chemical Compatibility
Ammonium Chloride 10%, Ammonium Hydroxide, Antifreeze, Boric Acid 10%, Citric Acid, Detergents, Diethylene Glycol, Lactic Acid, Potassium Hydroxide, Potassium Hydroxide 50%, Potassium Permanganate 20%, Propylene Glycol, Saltwater, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Water, Water-Glycol
Full Load Current
12.7
Drive Coupling Type
No Coupling
Volute Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Number of Stages
1
Suction Lift - Maximum
24 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Removal, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Evaporative Cooling, Filtration, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Water Circulation
Ambient Temperature - Maximum
104 Degrees F
Discharge Orientation
Top
Feet of Head (Maximum)
151 ft
Shut Off Pressure - Maximum
125 psia
Shaft Seal Material
Carbon, FKM, Silicon Carbide
Case Pressure - Maximum
125 psia
Discharge Position
Center
Media Temperature - Maximum
400 Degrees F
Inlet Position
Center
Media Temperature - Minimum
0 Degrees F
Discharge Rotation Increments
45 Degrees
Inlet Orientation
Top

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230V AC, Flow Rate @ 80 ft of Head (Maximum) 60 gpm, Maximum Feet of Head 150 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 6 11/16 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 100 ft of Head (Maximum) 47 gpm, Flow Rate @ 120 ft of Head (Maximum) 35 gpm, Flow Rate @ 140 ft of Head (Maximum) 15 gpm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.