Zoro Homepage

Centrifugal Pump, 115/230VAC, SS

  • Mfr # FDP3AH

  • Zoro # G600719712


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
1 hp
Phase - Pumps
1
Voltage - Pumps
115/230VAC
Max. Pressure - Pumps
64 ft of head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDP3AH
Zoro #
G600719712
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in NPT
Outlet Size - Pumps
1 in NPT
Diameter
6 3/4 in
Width
6 3/4 in
Length
10 3/32 in
Max. Dia. Solids
27/100 in
Height
6 22/25 in
Cord Length
1 ft
Manufacturers Warranty Length
1 yr
Overall Width
6.7 in
Compatible Discharge Pipe Size
1 in
Overall Length
10 in
Overall Height
6.8 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.27 in

Description

Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 53 gpm, Flow Rate @ 60 ft of Head (Maximum) 14 gpm, Maximum Feet of Head 64 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 50 ft of Head (Maximum) 35 gpm, Suction Lift (Maximum) 24 ft, Priming Manual

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.