Centrifugal Pump, 208 to 230/460VAC, SS

  • Mfr # D3701045D3F

  • Zoro # G400719714


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460VAC
Max. Pressure - Pumps
192 ft of head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3701045D3F
Zoro #
G400719714
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Length
16 1/10 in
Width
9 1/5 in
Max. Dia. Solids
3/40 in
Diameter
9 1/5 in
Height
10 1/10 in
Overall Width
9.2 in
Solid Diameter (Maximum)
0.08 in
Compatible Intake Pipe Size
1 1/4 in
Overall Height
10.1 in
Compatible Discharge Pipe Size
7 in
Overall Length
16.1 in

Details

Discharge Pump Type
Centrifugal Pump
HP - Pumps
5 hp
Phase - Pumps
3
Voltage - Pumps
208 to 230/460VAC
Max. Pressure - Pumps
192 ft of head
Housing Material - Pumps
304 Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Best Efficiency Range GPM @ Head
40 to 60 gpm
Seal Material
Carbon, Silicon Carbide, Viton
Inlet Pressure
10 psi
Max. Case Pressure
125 psi
Item
Centrifugal Pump
Max. Liquid Temp.
400 Degrees F
Impeller Material
Stainless Steel
Overload Protection
No
Agency Compliance
CSA, UL
Cord Type
None
GPM of Water @ 140 Ft. of Head
53 g/min
Motor Enclosure
Open Dripproof
Thermal Protection
No
GPM of Water @ 130 Ft. of Head
60 g/min
Motor Type
3-Phase
Bearing Type
Sealed Ball
Duty
Continuous
Best Efficiency GPM @ PSI
50
GPM of Water @ 120 Ft. of Head
64 g/min
Hz
60 Hz
Amps
13.6-12.4/6.2
Phase
Three
Frame
56J
Wetted Materials
Stainless Steel
Motor RPM
3,500 RPM
Installation Position
Horizontal
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Enclosed
Port Rotation
Top
Max. Specific Gravity
1.05
Max. Head
192 ft
Series
SSPC
Flow Rate @ 160 ft of Head (Maximum)
39 gpm
Motor Frame Designation
56J
Pump Housing Material
Stainless Steel
Horsepower
5 hp
Thermal Overload Protection
No
Suction Lift (Maximum)
24 ft
Flow Rate @ 120 ft of Head (Maximum)
64 gpm
NPSHr
10 psi
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Flow Rate @ 140 ft of Head (Maximum)
53 gpm
Wetted Material
Stainless Steel
Maximum Media Temperature
400 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Electrical Connection Type
Hardwired
Nameplate Voltage
208-230/460V AC
Best Efficiency Head
145 ft
Flow Rate @ 180 ft of Head (Maximum)
20 gpm
For Use With Potable Systems
Yes
Impeller Design
Closed
Duty Cycle
Continuous
Specific Gravity (Maximum)
15
Maximum Feet of Head
192 ft
Mounting Orientation
Horizontal
Best Efficiency Flow
50 gpm
Discharge Type
NPT
Maximum Flow Rate
64 gpm
Priming
Manual
Intake Type
NPT
Maximum RPM
3,500 RPM

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Maximum Feet of Head 192 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 7 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 64 gpm, Flow Rate @ 120 ft of Head (Maximum) 64 gpm, Flow Rate @ 140 ft of Head (Maximum) 53 gpm, Flow Rate @ 160 ft of Head (Maximum) 39 gpm, Suction Lift (Maximum) 24 ft, Priming Manual

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.