Motor, 1 HP, 3,420 rpm, 56J, 115/230V

  • Mfr # M1.0T11G-JL1
  • Zoro # G000699881
product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

No. of Speeds
1
Conduit Box Position
F3
Part Winding Start Capable
No
Phase
Single
Bearing Protection
Water Slingers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M1.0T11G-JL1
Zoro #
G000699881
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
5.5 in
Height
7 3/4 in
Length Less Shaft
6 1/2 in
Overall Length
9 1/16 in
Body Diameter
5.5 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
5/8 in
Frame Size
56J
Wire Rope Length
9 1/16 in
Length
9 1/16 in

Details

Item
Motor
No. of Speeds
1
Conduit Box Position
F3
Part Winding Start Capable
No
Phase
Single
Bearing Protection
Water Slingers
Standards
CSA C22.2 No. 100, CSA C22.2 No. 77, UL 1004-1, UL 1004-3
Motor Mounting Type
Face
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Frame
56J
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Cast Aluminum
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.2
Number of Wires
3
For Pump Number
60PY41, 60PY45
Nameplate RPM
3,500
Inverter Rated
Not Inverter Rated
Max. SF Amps
9.3/4.8 A
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
74.1 %
Motor Design
Permanent Split Capacitor
Motor Bearings
Ball
Voltage
115-230V
RPM Range
3,001-3,600
Full Load Amps
9.6/4.8 A
Ins. Class
F
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Weight
17 lb
Motor Shaft Rotation
CCW
HP
1
Hz
60 Hz
Regreasable Bearings
Permanently Lubricated Bearings
Motor Thermal Protection
Auto
Finish
Powder Coated
Motor Shaft Design
Threaded
Conduit Box Location
Exterior
Overload Relay Required
No
Shaft Material
303 Stainless Steel
Motor Sub Application
Vertical Pump
Motor Application
Pump
Bearing Protection Type
Water Slingers
Frame Material
Aluminum
Frame Finish
Powder-Coated
Nameplate Service Factor @ 60 Hz
1.2
Full Load Current @ 60 Hz
9.6/4.8 A
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Application
Pump
Insulation Class
F
Service Factor Current
9.3/4.8 A
Mounting Position
Horizontal
Number of Speeds
1
Product Type
Pump Motor
Bearing Lubrication Type
Permanently Lubricated Bearings
Shaft Design
Threaded
Requires Overload Relay
No
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Manufacturers Warranty
1 yr
Efficiency Rating
Standard Efficiency (IE1)

Description

Motor, Bearing Protection Water Slingers, Body Dia. 5.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Finish Powder Coated, For Pump Number 60PY41, 60PY45, Frame 56J, Hz 60 Hz, Full Load Amps 9.6/4.8 A, Height 7 3/4 in, HP 1, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 6 1/2 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.3/4.8 A, Motor Application Pump

Ratings & reviews