Stainless Steel Pump, Carbon/Ceramic/Buna Seal, 0.5 HP, TEFC Motor, BEP = 20 gpm

  • Mfr # C14311BBT1F

  • Zoro # G404417197


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
0.5HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C14311BBT1F
Zoro #
G404417197
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
0.5HP
Housing Material - Pumps
304 stainless steel
Phase
1
Max. Specific Gravity
1
Frame
56
Impeller Type
enclosed
Best Efficiency GPM @ PSI
20 gpm
Seal Material
Carbon/Ceramic/BunaN
Voltage
115/208-230V
Motor Enclosure
TEFC
Max. Liquid Temp.
211 degrees F
Duty
continuous

Description

SSPC1 pump assembly, 4.38dia. x 0.110" vane, T16 M.Seal, Carbon/Ceramic/BunaN, 1/2HP, 1.15SF, 115/208-230V, 3500RPM Footed motor, TEFC enclosure. BEP = 20 gpm, Max Flow = 27gpm, Runout HP = 0.5HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.