Shop GOULDS

Booster Pump, 1 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 15 Stage, 75 psi Max Pressure

  • Mfr # 10GBC1512Q0

  • Zoro # G6631947


product price:  $2,005.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10GBC1512Q0
Zoro #
G6631947
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 3/4 in
Length
27 1/8 in
Width
6 1/16 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
27.13 in
Intake Size
1 in
Overall Width
6.06 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in
Overall Height
5.75 in
Cord Length
20 ft
Inlet Diameter
1 in
Wire Rope Length
27.13 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1 1/2 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Number of Stages - Pumps
15
Max. Pressure - Pumps
75 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
GPM @ 40 PSI
18.5
Bearing Type
Ball
Impeller Material
Glass Filled Polycarbonate
GPM @ 160 PSI
11.5
Phase
Three
Stages
15
Max. Case Pressure
375 psi
GPM @ 20 PSI
19
GPM @ 180 PSI
8.5
Motor Enclosure
Open Dripproof (ODP)
Wetted Materials
Buna, Carbon, Cast Iron, Ceramic, Engineered Composite, Stainless Steel
Housing Material
Cast iron
GPM @ 200 PSI
5.5
Max. Liquid Temp.
160 Degrees F
Voltage
230-460
GPM @ 140 PSI
13
Frame
56J
Amps
18.8/10.2-9.4 A
GPM @ 60 PSI
17.5
GPM @ 100 PSI
15.5
Outlet
1" FNPT
GPM @ 120 PSI
14.5
Motor Ambient Temp. Rating
40 Degrees C
Impeller Type
Closed
Max. Pressure
75 psi
Duty
Continuous
Hz
60
GPM @ 80 PSI
17
Pump Mounting Position
Horizontal
Inlet
1" FNPT
Agency Compliance
CSA/UL/CE
GPM @ 10 PSI
19.5
Motor Type
Capacitor-Start
HP
1-1/2
Seal Material
Buna-N/Carbon/Ceramic
Motor RPM
3,450 RPM
Duty Cycle
Continuous
Flow Rate @ 10 psi
19.5 gpm
Flow Rate @ 120 psi
14.5 gpm
Flow Rate @ 70 psi
17.2 gpm
Intake Type
NPT
Mounting Orientation
Horizontal
Series Family
10GB
Flow Rate @ 180 psi
9.6 gpm
Minimum Flow Rate
3 gpm
Maximum Flow Rate
16 gpm
Feet of Head (Minimum)
381 ft of head
Maximum RPM
3,500 RPM
Discharge Type
NPT
Impeller Design
Closed
Flow Rate @ 80 psi
16.8 gpm
Maximum Media Temperature
160 Degrees F
Motor Ambient Temperature (Maximum)
104 Degrees F
Series
GB
Frequency
60 Hz
For Use With Potable Systems
No
Nameplate Voltage
230/460V AC
Flow Rate @ 30 psi
19.2 gpm
Flow Rate @ 60 psi
17.8 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 100 psi
15.5 gpm
Flow Rate @ 160 psi
11.5 gpm
Motor Frame Designation
56J
Motor Ambient Temperature (Minimum)
40 Degrees F
Compatible with Media Type
Water
Shut Off Pressure (Maximum)
75 psi
Flow Rate @ 50 psi
18.2 gpm
Pumping Application
Booster Service, Evaporative Cooling Systems/Misters, Filtration, General Purpose Pumping, HVAC, Reverse Osmosis, Spray Systems, Water Circulation
Flow Rate @ 140 psi
13 gpm
Flow Rate @ 200 psi
7 gpm
Case Pressure (Maximum)
242 psi
Flow Rate @ 15 psi
19.6 gpm
Horsepower
1 1/2 hp
Flow Rate @ 20 psi
19.4 gpm
Number of Stages
15
Maximum Feet of Head
504 ft of head
Flow Rate @ 90 psi
16.2 gpm
Wetted Material
Buna, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 40 psi
18.6 gpm
Standards
CAN 22.2, CSA Certified, UL778
Pump Casing Material
Cast Iron
Installation
Floor Standing
Case Pressure - Maximum
242 psi
Motor Enclosure Design
Open Drip Proof
Feet of Head - Minimum
381 ft
Discharge Standard
NPT
Application
Pressure Wash, Reverse Osmosis, Evaporative Cooling Systems, Booster Service, Spray Systems, water Circulaion, Filtration, HVAC
Media Temperature - Maximum
160 Degrees F
Inlet Standard
NPT
Motor Ambient Temperature - Maximum
104 Degrees F
Pump Technology
Centrifugal
Shut Off Pressure - Maximum
75 psi
Feet of Head - Maximum
504 ft
Priming
Manual
Electrical Connection Type
Plug-In
Flow Rate - Maximum
16 gpm
Full Load Current
18.8/10.2-9.4 A
Motor Ambient Temperature - Minimum
-50 Degrees F
Motor Design
Capacitor-Start
Thermal Protection
Auto
Revolutions Per Minute - Maximum
3,500 RPM
Flow Rate - Minimum
3 gpm
Suction Lift - Maximum
10 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1 1/2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 10 psi 19.5 gpm, Flow Rate @ 20 psi 19.4 gpm, Flow Rate @ 30 psi 19.2 gpm, Flow Rate @ 40 psi 18.6 gpm, Flow Rate @ 50 psi 18.2 gpm, Flow Rate @ 60 psi 17.8 gpm, Flow Rate @ 70 psi 17.2 gpm, Flow Rate @ 80 psi 16.8 gpm, Flow Rate @ 90 psi 16.2 gpm, Flow Rate @ 100 psi 15.5 gpm, Flow Rate @ 120 psi 14.5 gpm, Shut Off Pressure (Maximum) 75 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.