Stainless Steel Pump, Carbon/Ceramic/Viton Seal, 0.5 HP, ODP Motor, 60hz: BEP = 20 gpm
- Mfr # C14311VBDVF
- Zoro # G404417180
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
0.5HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Motor Enclosure
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C14311VBDVF
- Zoro #
- G404417180
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 0.5HP
- Housing Material - Pumps
- 304 stainless steel
- Motor Enclosure
- ODP
- Duty
- continuous
- Voltage
- 115V, 208V to 230V
- Max. Specific Gravity
- 1
- Frame
- 56
- Phase
- 1
- Seal Material
- Carbon/Ceramic/Viton
- Impeller Type
- enclosed
- Max. Liquid Temp.
- 211 degrees F
- Best Efficiency GPM @ PSI
- 20 gpm
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
SSPC1 pump assembly, 4.38dia. x 0.110" vane, T16 M.Seal, Carbon/Ceramic/Viton, 1/2HP, 1.6(1.0)SF, 115/208-230V(110-220V), 3500(2900)rpm Footed motor, ODP enclosure. 60hz: BEP = 20 gpm, Max Flow = 27gpm, Runout HP = 0.5HP
50hz: BEP = 16 gpm, Max Flow = 22gpm, Runout HP = 0.20HP
50hz: BEP = 16 gpm, Max Flow = 22gpm, Runout HP = 0.20HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.