StrtCentrifPmp, 3 hp, CI, 2", EPDM/EPR

  • Mfr # 2ES30C-3P
  • Zoro # G823361729
product price: 
$
1,032.99
/ea
Free Shipping & Returns

Key Features

Media Temperature - Maximum
180 Degrees F
Inlet Position
Center
Shaft Material
Stainless Steel
Hazardous Location Class
Not Rated
Thermal Overload Protection
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2ES30C-3P
Zoro #
G823361729
UPC #
726846526329
Country of Origin
United States
Media Temperature - Maximum
180 Degrees F
Inlet Position
Center
Shaft Material
Stainless Steel
Hazardous Location Class
Not Rated
Thermal Overload Protection
No
Media Temperature - Minimum
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
138 gpm
Case Pressure - Maximum
125 psi
Best Efficiency Head
60 ft
Pump Design
End Suction
Features
Pull from Rear Design, Solids Handling
Discharge Position
Offset
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum)
180 gpm
Flow Rate @ 40 ft of Head (Maximum)
155 gpm
Flow Rate (Maximum)
180 gpm
Discharge Rotation Increments
45 Degrees
Shaft Seal Material
EPDM, EPR
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
60 Hz
Best Efficiency Flow
122 gpm
Discharge Orientation
Top
Inlet Orientation
Top
Item
Straight Centrifugal Pump
Standards
CSA Certified, UL Recognized Motor
Volute Material
Cast Iron
Series
2ES30C
Priming
Manual
Ambient Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
125 psi
Impeller Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
165 gpm
Horsepower
3 hp
Nameplate Voltage
208 to 230/460V AC
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Impeller Design
Anti-Clog
Number of Stages
1
Specific Gravity (Maximum)
1
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
95 ft
Phase
Three
Pump Housing Material
Cast Iron
Mounting Orientation
Horizontal
Motor Design
Three-Phase
Motor Speed - Maximum
3,450 RPM
Full Load Current
8.0/4.0 A
Pumping Application
Chemical Transfer, Liquid Transfer, Water Circulation

Dimensions

Motor Frame Size
56J
Overall Length
16.4 in
Manufacturer Warranty Length
1 yr
Shaft Outer Diameter
5/8 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Overall Width
10.3 in
Solid Diameter (Maximum)
0.38 in
Overall Height
9.8 in
Wire Rope Length
16.4 in
Length
16.4 in
Fits Chest Size
Pull from Rear Design, Solids Handling

Description

Straight Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208 to 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 155 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 180 gpm, Flow Rate @ 30 ft of Head (Maximum) 165 gpm, Flow Rate @ 50 ft of Head (Maximum) 138 gpm, Priming Manual, Cord Length Not Applicable

Ratings & reviews