Shop AMERICAN STAINLESS PUMPS

Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 0.75 HP, ODP Motor, BEP = 33 gpm

  • Mfr # C143154CD1F

  • Zoro # G304417150


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
0.75HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Best Efficiency GPM @ PSI
33 gpm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C143154CD1F
Zoro #
G304417150
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
0.75HP
Housing Material - Pumps
304 stainless steel
Best Efficiency GPM @ PSI
33 gpm
Max. Liquid Temp.
211 degrees F
Motor Enclosure
ODP
Impeller Type
enclosed
Seal Material
Carbon/Silicon Carbide/Viton
Voltage
115/208-230V
Duty
continuous
Max. Specific Gravity
1
Phase
1
Frame
56

Description

SSPC1 pump assembly, 4.38dia. x 0.150" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 3/4HP, 1.5SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 33 gpm, Max Flow = 47gpm, Runout HP = 0.75HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.