Shop AMERICAN STAINLESS PUMPS

Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm

  • Mfr # C1562242D1F

  • Zoro # G504417141


product price:  $908.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Duty
continuous
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C1562242D1F
Zoro #
G504417141
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT

Details

HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Duty
continuous
Max. Liquid Temp.
211 degrees F
Impeller Type
enclosed
Phase
1
Voltage
115/208-230V
Best Efficiency GPM @ PSI
45 gpm
Frame
56
Motor Enclosure
ODP
Seal Material
Carbon/Silicon Carbide/Viton
Max. Specific Gravity
1

Description

SSPC1 pump assembly, 5.75"dia. x 0.220" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 115/208-230V, 3500RPM Footed motor, ODP enclosure. BEP = 45 gpm, Max Flow = 63gpm, Runout HP = 3HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.