Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, ODP Motor, BEP = 45 gpm
- Mfr # C1562242D3F
- Zoro # G604417195
product price:Â
$
901.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
3HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1562242D3F
- Zoro #
- G604417195
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 3HP
- Housing Material - Pumps
- 304 stainless steel
- Frame
- 56
- Motor Enclosure
- ODP
- Impeller Type
- enclosed
- Max. Liquid Temp.
- 211 degrees F
- Seal Material
- Carbon/Silicon Carbide/Viton
- Max. Specific Gravity
- 1
- Phase
- 3
- Best Efficiency GPM @ PSI
- 45 gpm
- Duty
- continuous
- Voltage
- 230V, 460V
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
SSPC1 pump assembly, 5.75"dia. x 0.220" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.2SF, 230/460V, 3500RPM Footed motor, ODP enclosure. BEP = 45 gpm, Max Flow = 63gpm, Runout HP = 3HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.