Shop AMERICAN STAINLESS PUMPS
See all product information
Create Account
Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 2 HP, TEFC Motor, BEP = 45 gpm
- Mfr # C1541842T2F
- Zoro # G204417175
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
2HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
1.25 in. NPT
Outlet Size - Pumps
1.0 in. NPT
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1541842T2F
- Zoro #
- G204417175
- UPC #
- -
- Country of Origin
- United States
- HP - Pumps
- 2HP
- Housing Material - Pumps
- 304 stainless steel
- Frame
- 56
- Phase
- 1
- Max. Specific Gravity
- 1
- Max. Liquid Temp.
- 211 degrees F
- Voltage
- 208V to 230V
- Seal Material
- Carbon/Silicon Carbide/Viton
- Duty
- continuous
- Motor Enclosure
- TEFC
- Impeller Type
- enclosed
- Best Efficiency GPM @ PSI
- 45 gpm
Dimensions
- Inlet Size - Pumps
- 1.25 in. NPT
- Outlet Size - Pumps
- 1.0 in. NPT
Description
SSPC1 pump assembly, 5.5"dia. x 0.180" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 2HP, 1.15SF, 208-230V, 3500RPM Footed motor, TEFC enclosure. BEP = 45 gpm, Max Flow = 58gpm, Runout HP = 2HP
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.