Shop AMERICAN STAINLESS PUMPS

Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 5 HP, ODP Motor, BEP = 140 gpm

  • Mfr # C2543845D3F

  • Zoro # G204417182


product price:  $1,315.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
5HP
Housing Material - Pumps
304 stainless steel
Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT
Max. Liquid Temp.
211 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C2543845D3F
Zoro #
G204417182
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2.0 in. NPT
Outlet Size - Pumps
1.5 in. NPT

Details

HP - Pumps
5HP
Housing Material - Pumps
304 stainless steel
Max. Liquid Temp.
211 degrees F
Best Efficiency GPM @ PSI
140 gpm
Voltage
230/460V
Phase
3
Impeller Type
enclosed
Duty
continuous
Frame
56
Motor Enclosure
ODP
Max. Specific Gravity
1
Seal Material
Carbon/Silicon Carbide/Viton

Description

SSPC2 pump assembly, 5.5"dia. x 0.380" vane, T16 M.Seal, Carbon/Silicon Carbide/Viton, 5HP, 1.15SF, 230/460V, 3500RPM Footed motor, ODP enclosure. BEP = 140 gpm, Max Flow = 165gpm, Runout HP = 5HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.