AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 3351.101.020
Zoro # G8391280
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3351.101.020
Zoro #
G8391280
UPC #
791556024953
Country of Origin
United States
Dimensions
Width
14"
Depth
26"
Details
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA Compliant; EPA Water Sense CEC
Item
AfWalMilnium 1.11.6GPF ElongBwl Wh
Collection
Afwall(R) Millennium(TM) FloWise(R)
Includes
Top Spud
Description
AfWalMilnium 1.11.6GPF ElongBwl Wh
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.