ChampPro Rhel 6L Rhtl Combo Wht, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated, White
Mfr # 211AA.005.020
Zoro # G8384883
product price:Â $340.31
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211AA.005.020
Zoro #
G8384883
UPC #
791556052925
Country of Origin
Mexico
Dimensions
Width
19"
Depth
30-1/4"
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC;EN 15804; ISO 21930
Item
ChampPro Rhel 6L Rhtl Combo Wht
Collection
Champion Pro
Includes
Right Hand Trip Lever
Description
ChampPro Rhel 6L Rhtl Combo Wht
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.