Zoro Homepage

Cycle Valve Kit, Plastic

  • Mfr # M961818-0020A

  • Zoro # G5175913


product price: $33.39
/ea

Key Features

Material of Construction
Plastic
Material
Metal
Finish
Unfinished
For Use With
American Standard Shower Rough-In's
Includes
Cycle Valve, Hold Down Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M961818-0020A
Zoro #
G5175913
UPC #
012611273407
Country of Origin
Bulgaria

Dimensions

Manufacturers Warranty Length
1 yr

Details

Material of Construction
Plastic
Material
Metal
Finish
Unfinished
For Use With
American Standard Shower Rough-In's
Item
Su1215A Retro Heu Fix Asm Rs 0.5Gpf
Includes
Cycle Valve, Hold Down Screws
Compliance
ANSI/ASME
Ligature Resistant
No
Features
Durable Construction, Easy to Install
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
No
Includes Valve
Valve Included
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
No
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
T064602
Includes Cartridge
Cartridge Not Included
Product Type
Rough-In Kit
Compatible Manufacturer Part Number
T064602
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
R110, R120
Compatible Product Type
Single-Control Pressure-Balance Assembly

Description

Rough-In Kit, Non CEC Compliant, For Use With Single-Control Pressure-Balance Assembly, For Use with Series R110 & R120, Material of Construction Metal, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.