American Standard
Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet
Mfr # 7075202.002
Zoro # G5372278
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3028)
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L (0500421086)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500175.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- American Standard Bathroom Sink Faucets & Accessories