Shop AMERICAN STANDARD

NextGen 0.5 GPM Touchless Mixing Base Fa

  • Mfr # 706B305.002
  • Zoro # G024970966

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Valve Type
Compression
ADA Compliance
ADA Compliant
Series
NextGen Selectronic
Operation Method
Motion Sensor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706B305.002
Zoro #
G024970966
UPC #
012611963889
Country of Origin
China
Item
Faucet
Handle Type
Lever
Valve Type
Compression
ADA Compliance
ADA Compliant
Series
NextGen Selectronic
Operation Method
Motion Sensor
Legend Text
Cold, Hot
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Flow Type
Laminar/Spray
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Product Type
Sensor Faucet
Vandal Resistance
Vandal-Resistant Handle
Finish
Polished Chrome
Temperature Control
Adjustable Temperature
Pressure - Maximum
120 psi
Includes Handle
Handle Included
Application
Commercial
Time Out
55 sec
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm
Spout Reach
4 15/16 in
Temperature Control Method
Below Deck Manual Mixing Valve
Warranty
5 yr Limited
Water Supply Type
Hot and Cold Lines
Inlet Connection Type
Compression
For Location
Bathroom
Sensor Type
Adjustable
Body Material
Metal
Sensor Range - Minimum
2 in
Spout Shape
Single Bend
Voltage
110V DC
Power Source
Plug-In, Battery
CEC Compliance
CEC Compliant
Sensor Range - Maximum
10 in

Dimensions

Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Mixing Base Fa

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.