NextGen 0.5 GPM Touchless Mixing Base Fa

  • Mfr # 706B205.002
  • Zoro # G924971704
product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
120 psi
Finish
Polished Chrome
Temperature Control
Adjustable Temperature
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706B205.002
Zoro #
G924971704
UPC #
012611963865
Country of Origin
China
Item
Faucet
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
120 psi
Finish
Polished Chrome
Temperature Control
Adjustable Temperature
Water Supply Type
Hot and Cold Lines
Spout Reach
4 15/16 in
Inlet Connection Type
Compression
Warranty
5 yr Limited
Product Type
Sensor Faucet
Temperature Control Method
Below Deck Manual Mixing Valve
Valve Type
Compression
Operation Method
Motion Sensor
ADA Compliance
ADA Compliant
Handle Type
Lever
Legend Text
Cold, Hot
Series
NextGen Selectronic
Includes Handle
Handle Included
Number of Mounting Holes
1
Time Out
55 sec
Flow Type
Laminar/Spray
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Application
Commercial
Sensor Type
Adjustable
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
For Location
Bathroom
Sensor Range - Maximum
10 in
Power Source
Plug-In, Battery
CEC Compliance
CEC Compliant
Spout Shape
Single Bend
Body Material
Metal
Voltage
110V DC
Sensor Range - Minimum
2 in

Dimensions

Spout Outlet Height
5 in
Overall Width
2 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Mixing Base Fa

Restrictions

Ratings & reviews