NextGen Selectronic Touchless Faucet

  • Mfr # 706B203.002
  • Zoro # G323944583
product price: 
$
801.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Spout Reach
6 7/8 in
Sensor Range - Minimum
6 in
Temperature Control Method
Above Deck Mixing Valve
Warranty
5yr Limited
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
706B203.002
Zoro #
G323944583
UPC #
012611963858
Country of Origin
China
Item
Bathroom Sensor Faucet
Application
Commercial
Spout Reach
6 7/8 in
Sensor Range - Minimum
6 in
Temperature Control Method
Above Deck Mixing Valve
Warranty
5yr Limited
Number of Mounting Holes
1
Sensor Type
Adjustable
Distance to Wall - Minimum
1 in
Inlet Connection Type
Compression
Finish
Polished Chrome
Flow Type
Laminar/Spray
Temperature Control
Adjustable Temperature
Pressure - Maximum
120 psi
Includes Handle
Handle Included
Body Material
Metal
Voltage
120/240V AC
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Legend Style
Color
Flow Rate - Maximum
1.5 gpm
CEC Compliance
CEC Compliant
Spout Style
Fixed
Sensor Range - Maximum
10 in
Vandal Resistance
Vandal-Resistant Outlet
Series
Selectronic
Features
Adjustable Sensor, Automatic Purge, Safety Timer
Includes
2 mm Hex Wrench, 2.5 mm Hex Wrench, Cover Plug
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Standards
ANSI A117.1, ASME A112.18.1, ASSE 1070-2015, CSA B125, NSF 372, NSF 61
Time Out
55 sec
Spout Shape
Arc
Power Source
Plug-In, Battery
Product Type
Sensor Faucet
Power Source - TS Only
Plug-In, Battery
Power Source - old
Plug-In, Battery

Dimensions

Overall Width
1 7/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 in
Fits Chest Size
Adjustable Sensor, Automatic Purge, Safety Timer

Description

NextGen Selectronic Touchless Faucet

Restrictions

Hazardous material

Ratings & reviews