NextGen 0.5 GPM Touchless Mixing Faucet

  • Mfr # 7766205.002
  • Zoro # G724971553
product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Pressure - Maximum
120 psi
Water Supply Type
Hot and Cold Lines
ADA Compliance
ADA Compliant
Series
NextGen Selectronic
Sensor Type
Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7766205.002
Zoro #
G724971553
UPC #
012611962912
Country of Origin
Mexico
Item
Faucet
Pressure - Maximum
120 psi
Water Supply Type
Hot and Cold Lines
ADA Compliance
ADA Compliant
Series
NextGen Selectronic
Sensor Type
Adjustable
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Flow Type
Laminar/Spray
Inlet Connection Type
Compression
Time Out
55 sec
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Handle
Temperature Control
Adjustable Temperature
Body Material
Metal
For Location
Bathroom
Number of Batteries
1
Includes Handle
Handle Included
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, ASSE 1070/ASME A112.1070/CSA B125.70, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Spout Reach
4 15/16 in
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Includes
24 in Flexible Inlet Hose, 3/8 in Compression Fitting, Filter Assembly
Finish
Polished Chrome
Application
Commercial
Handle Type
Lever
Valve Type
Compression
Temperature Control Method
Below Deck Manual Mixing Valve
Legend Text
Cold, Hot
Power Source
Battery
Warranty
5 yr Limited
CEC Compliance
CEC Compliant
Sensor Range - Maximum
10 in
Sensor Range - Minimum
2 in
Spout Shape
Single Bend

Dimensions

Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 in
Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
For Surface Thickness - Maximum
1 1/2 in

Description

NextGen 0.5 GPM Touchless Mixing Faucet

Restrictions

Ratings & reviews