Shop AMERICAN STANDARD
See all product information
Create Account
Robe Hook, Brushed, Metal, 2-1/4 in W
- Mfr # 7455210.295
- Zoro # G6172605
product price:Â
$
35.19
/ea
Key Features
Finish
Brushed Nickel
Number of Hooks
1
Collection
Town Square S
Material
Metal
Overall Height
3-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7455210.295
- Zoro #
- G6172605
- UPC #
- 012611626142
- Country of Origin
- China
- Item
- Bathroom Hook
- Finish
- Brushed Nickel
- Number of Hooks
- 1
- Collection
- Town Square S
- Material
- Metal
- Mounting
- Wall
- Features
- Concealed Mounting
- Mounting Type
- Concealed Mount
- Ligature Resistant
- No
- Product Type
- Robe Hook
- Mounting Style
- Set Screw
- Base Shape
- Rectangular
- Style Number - MERCH
- Style 4
- Includes Mounting Hardware
- No
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Overall Height
- 3-5/8"
- Overall Depth
- 4-1/8"
- Overall Width
- 2-1/4"
- Base Diameter
- 2 1/4 in
- Width
- 2 1/4 in
- Height
- 3 5/8 in
- Depth
- 4 1/8 in
- Fits Chest Size
- Concealed Mounting
Description
Robe Hook, Base Diameter 2 1/4 in, Finish Brushed, Traction Material Metal, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 4 1/8 in, Overall Height 3 5/8 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware No, Base Shape Rectangular, Features Concealed Mounting, Product Type Robe Hook, Style Number - MERCH Style 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.