Shop AMERICAN STANDARD
See all product information
Create Account
Towel Bar, 2 1/4 in H, 26 1/4 in W
- Mfr # 7455024.295
- Zoro # G6173953
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Collection
Town Square S
Bar Length
24 in
Material
Metal
Number of Bars
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7455024.295
- Zoro #
- G6173953
- UPC #
- 012611626227
- Country of Origin
- China
- Item
- Towel Bar
- Finish
- Brushed Nickel
- Collection
- Town Square S
- Material
- Metal
- Number of Bars
- 1
- Features
- Concealed Mounting, Limited Lifetime Warranty on Function and Finish
- ADA Compliant
- Not ADA Compliant
- Projection
- 4 in
- Weight Capacity
- 20 lb
- Product Type
- Towel Bar
- Center to Center Hole Distance
- 24 in
- Bar Material
- Brass
- Includes Mounting Hardware
- Yes
- Basic Material
- Metal
Dimensions
- Bar Length
- 24 in
- Overall Length
- 26 1/4 in
- Overall Depth
- 4 in
- Overall Width
- 26 1/4 in
- Overall Height
- 2 1/4 in
- Bar Width
- 24 in
- Depth
- 4 in
- Width
- 26 1/4 in
- Height
- 2 1/4 in
- Fits Chest Size
- Concealed Mounting, Limited Lifetime Warranty on Function and Finish
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Brass, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Brushed Nickel, Basic Material Metal, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 4 in, Overall Height 2 1/4 in, Overall Width 26 1/4 in, Weight Capacity 20 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Features Concealed Mounting, Limited Lifetime Warranty on Function and Finish, Projection 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.