This item is Discontinued.

American Standard Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome 2064165.002

Sensor Center Hole Only Mount, 1 Hole W04 - FAUCETS COMMERCIAL PROXIMATIC, Polished chrome (Discontinued)

  • Mfr # 2064165.002
  • Zoro # G0166586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2064165.002
Zoro #
G0166586
UPC #
012611548048
Country of Origin
Mexico

Dimensions

Spout Length
5 3/8 in
Overall Height
9-3/4"
Manufacturers Warranty Length
5 yr Commercial

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Center Hole Only
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Number of Handles
0
Body Material
Lead Free Cast Brass
Voltage
100/240V AC
Flow Outlet Type
Pressure Compensating Vandal Resistant Multi-Laminar
Power Source
Plug-In
Sensor Lead
Integrated
Replacement Cartridge
Mfr. No. M964410-0070A
Commercial / Residential
Commercial
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
No
CEC Compliant
CEC Compliant
Includes
Information N/A at this moment
Ligature Resistant
No
Green Environmental Attribute
Product has a Automatic Sensor Faucet with Ultra Low-Flow Rate of 0.5 Gallons Per Minute or Less
Standards
ANSI A117.1, ASME A112.18.1, CSA B 125, NSF 372, Lead Free
Item
W04 - FAUCETS COMMERCIAL PROXIMATIC
Compliance
Lead Free
ADA Compliance
Yes
Sensor Range
1 in to 15 in
Faucet Finish
Chrome
Valve Type
Solenoid
Residential / Commercial
Commercial
Drain Type
None
Faucet Spout
Rigid
Connection
3/8" Compression

Description

Item W04 - FAUCETS COMMERCIAL PROXIMATIC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.